Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
LaborLaw Poster, Fed/STA, IL, ENG, 20inH, 5yr
  • Zoro #: G0032420
  • Mfr #: 100-IL-5
$344.54
  • Subscription Length: 5 yr.
  • Material: Laminated Paper
  • Width: 26"
See full product details
This item ships free.

Jj Keller #100-IL-5 Specifications

  • Zoro #: G0032420
  • Mfr #: 100-IL-5
Subscription Length: 5 yr. Material: Laminated Paper
Width: 26" State/Province: IL
Item: Labor Law Poster Compliance Type: Federal and State Labor Law
Height: 20" Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, IL, English, Height 20 In., Width 26 In., Material Laminated Paper, Subscription Length 5 yr.

Reviews of Jj Keller #100-IL-5