Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LaborLaw Poster, Fed/STA, KS, ENG, 26inH, 5yr

  • Zoro #: G0035589
  • Mfr #: 300-KS-5

$344.54

  • Material: Laminated Paper
  • Subscription Length: 5 yr.
  • Item: Labor Law Poster
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Jj Keller #300-KS-5 Specifications

  • Zoro #: G0035589
  • Mfr #: 300-KS-5
Material: Laminated Paper Subscription Length: 5 yr.
Item: Labor Law Poster Width: 40"
Compliance Type: Federal and State Labor Law Language: English
State/Province: KS Height: 26"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, KS, English, Height 26 In., Width 40 In., Material Laminated Paper, Subscription Length 5 yr.

Reviews of Jj Keller #300-KS-5