Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LaborLaw Poster, Fed/STA, KY, ENG, 26inH, 5yr

  • Zoro #: G0035570
  • Mfr #: 300-KY-5

$344.54

  • Language: English
  • Compliance Type: Federal and State Labor Law
  • State/Province: KY
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Jj Keller #300-KY-5 Specifications

  • Zoro #: G0035570
  • Mfr #: 300-KY-5
Language: English Compliance Type: Federal and State Labor Law
State/Province: KY Subscription Length: 5 yr.
Height: 26" Width: 40"
Item: Labor Law Poster Material: Laminated Paper
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, KY, English, Height 26 In., Width 40 In., Material Laminated Paper, Subscription Length 5 yr.

Reviews of Jj Keller #300-KY-5