Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
LaborLaw Poster, Fed/STA, LA, ENG, 26inH, 5yr
  • Zoro #: G0035561
  • Mfr #: 300-LA-5
$344.54
  • Material: Laminated Paper
  • Width: 40"
  • Item: Labor Law Poster
See full product details
This item ships free.

Jj Keller #300-LA-5 Specifications

  • Zoro #: G0035561
  • Mfr #: 300-LA-5
Material: Laminated Paper Width: 40"
Item: Labor Law Poster State/Province: LA
Compliance Type: Federal and State Labor Law Height: 26"
Language: English Subscription Length: 5 yr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Labor Law Poster, Federal and State Labor Law, LA, English, Height 26 In., Width 40 In., Material Laminated Paper, Subscription Length 5 yr.

Reviews of Jj Keller #300-LA-5