Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vertical Prsnl Lift, Push, 350 lb Load Cap

  • Zoro #: G0130731
  • Mfr #: 25AM-AC

$9,828.25

  • Drive: Push-Around
  • Item: Vertical Personnel Lift
  • Handrail Height: 43-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Jlg #25AM-AC Specifications

  • Zoro #: G0130731
  • Mfr #: 25AM-AC
Drive: Push-Around Item: Vertical Personnel Lift
Handrail Height: 43-1/4" Load Capacity: 350 lb.
Max. Work Height: 31 ft. Standards: OSHA, ANSI
Mast: Aluminum, Maintenance free Platform Depth: 27-2/3"
Gross Vehicle Weight: 825 lb. Caster Dia.: 6"
Stowed Height: 77-1/2" Overall Width: 29-1/2"
Includes: Outriggers, Rigid Aluminum Mast, Maintenance Free Mast Guide System, Interlocked Controls, 110V Auxiliary Outlet At The Platform, Manual Lowering Controls, Emergency Stops, Fork Truck Pockets, Large 10" Wheels and 6" Casters, Safety Lanyard Outrigger Footprint L: 62"
Outrigger Footprint W: 53" Overall Length: 57-5/7
Platform Width: 32-2/9" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vertical Personnel Lift, Drive Push-Around, Load Capacity 350 lb., Max. Work Height 31 ft., Outrigger Footprint L 62 In., Outrigger Footprint W 53 In., Overall Length 57-5/7, Overall Width 29-1/2 In., Platform Depth 27-2/3 In., Platform Width 32-2/9 In., Handrail Height 43-1/4 In., Stowed Height 77-1/2 In., Caster Dia. 6 In., Mast Aluminum, Maintenance Free, Gross Vehicle Weight 825 lb., Standards OSHA, ANSI

Restrictions and Compliance

Hazardous material

Reviews of Jlg #25AM-AC