October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Vrtcl Prsnl Lift, Drvable, 350lb. Load Cap

  • Zoro #: G0072841
  • Mfr #: 20MVL

$19,604.87

Details
  • Overall Width: 29-1/2"
  • Stowed Height: 78"
  • Standards: OSHA, ANSI
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jlg #20MVL Specifications

  • Zoro #: G0072841
  • Mfr #: 20MVL
Overall Width: 29-1/2" Stowed Height: 78"
Standards: OSHA, ANSI Mast: Aluminum, Maintenance free
Includes: LCD Diagnostics Display Max. Drive Height: 20 ft. 0"
Overall Length: 54-5/9" Handrail Height: 63"
Item: Vertical Personnel Lift Max. Work Height: 26 ft.
Drive Wheel: 10" Ground Clearance: 2 lb.
Batteries Included: Yes Platform Depth: 49"
Caster Dia.: 8" Max. Speed Lowered: 3.5 mph
Drive: Driveable Gross Vehicle Weight: 2395 lb.
Platform Width: 26" Load Capacity: 350 lb.
Max. Speed Elevated: 0.6 mph Country of Origin (subject to change): United States

Description

Vertical Personnel Lift, Drive Driveable, Load Capacity 350 lb., Max. Work Height 26 ft., Overall Length 54-5/9 In., Overall Width 29-1/2 In., Platform Depth 49 In., Platform Width 26 In., Handrail Height 63 In., Stowed Height 78 In., Caster Dia. 8 In., Drive Wheel 10 In., Max. Drive Height 20 ft. 0 In., Max. Speed Elevated 0.6 mph, Max. Speed Lowered 3.5 mph, Ground Clearance 2 lb., Mast Aluminum, Maintenance Free, Batteries Included Yes, Gross Vehicle Weight 2395 lb., Standards OSHA, ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Jlg #20MVL