Shop Alternate Products
This Product is Discontinued
Ritron
Two Way Radio, UHF, 2 Watts, 10 Channels (Discontinued)
Mfr # JBS-446D
Zoro # G2135323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width (In.) 3.8
- External Channel Select Yes
- Band Type UHF
- Interference Eliminator Yes
- Color Black