LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Two Way Radio, VHF, 2 Watts, 10 Channels

JOBCOM| Zoro #: G2202234| Mfr #: JBS-146D

$345.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 14-1/4" Articulating Antenna, Owners Manual, Built In Microphone, Push to Talk Button and Large, Easy to Hear
Item: Portable Two Way Radio Base Station
Programmable Channels: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202234 Mfr #: JBS-146D
Includes: 14-1/4" Articulating Antenna, Owners Manual, Built In Microphone, Push to Talk Button and Large, Easy to HearItem: Portable Two Way Radio Base Station
Programmable Channels: YesExternal Channel Select: Yes
Length (In.): 6Channels: 10
Width (In.): 3.8Programmable Privacy Codes: 50
Band Type: VHFInterference Eliminator: Yes
Operating Range: 1 to 2 mi.Height (In.): 1.4
Output Watts: 2Color: Black
Country of Origin (subject to change): United States

Description

Portable Two Way Radio Base Station, Band Type VHF, Output Watts 2, Number of Channels 10, 150 to 162 MHz Frequency, Display Type LED, License Required Yes, FCC Narrow Band Compliant Yes, Length 6 In., Width 3-51/64 In., Height 1-13/32 In., Selectable Frequencies 26, Analog Codes 50, Digital Codes 104, Outdoor Range (Miles) 1 to 2, Channel Scan Yes, Color Black, Includes 14-1/4 In. Articulating Antenna, Owners Manual, Built In Microphone, Push to Talk Button and Large, Easy to Hear

Reviews