KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crossover Truck Box, 72 in. W, 21 in. D

JOBOX| Zoro #: G1172132| Mfr #: JAC1387980

$711.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Locking System: Keyed
Includes: Lift Out Tray with Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172132 Mfr #: JAC1387980
Mounting Style: Bolt-onLocking System: Keyed
Includes: Lift Out Tray with HandleLatch Mechanism: Drill-Resistant Push Button Locks
Weather Resistant: YesColor: Silver
Body Material: Diamond Tread AluminumCover Material: Diamond Tread Aluminum
Lid Style: SingleFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Lid Hinge: YesGauge: 16
Overall Height: 18-7/8"Overall Depth: 21"
Lid Type: AdjustableOverall Width: 72"
Storage Capacity: 10.7 cu. ft.Country of Origin (subject to change): United States

Description

Crossover Truck Box, Silver, Single, Overall Width 72 In., Overall Depth 21 In., Overall Height 18-7/8 In., Storage Capacity 10.7 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Lift Out Tray with Handle, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews