DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Crossover Truck Box, 72 in. W, 21 in. D

JOBOX| Zoro #: G2449431| Mfr #: JAC1392980

$808.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Diamond Tread Aluminum
Features: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449431 Mfr #: JAC1392980
Cover Material: Diamond Tread AluminumFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Gauge: 16Overall Depth: 21"
Body Material: Diamond Tread AluminumLid Style: Gull Wing
Includes: Lift Out Tray with HandleLatch Mechanism: Drill-Resistant Push Button Locks
Overall Height: 20-1/2"Overall Width: 72"
Color: SilverWeather Resistant: Yes
Storage Capacity: 11.7 cu. ft.Lid Hinge: Yes
Mounting Style: Bolt-onItem: Crossover Truck Box
Locking System: KeyedLid Type: Adjustable
Country of Origin (subject to change): United States

Description

Crossover Truck Box, Silver, Gull Wing, Overall Width 72 In., Overall Depth 21 In., Overall Height 20-1/2 In., Storage Capacity 11.7 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Lift Out Tray with Handle, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews