KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crossover Truck Box, 72 in. W, 21 in. D

JOBOX| Zoro #: G1074236| Mfr #: JSC1394980

$696.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Steel
Features: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, Beveled Edge, Drill-Resistant Round Push Buttons
Gauge: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1074236 Mfr #: JSC1394980
Cover Material: SteelFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, Beveled Edge, Drill-Resistant Round Push Buttons
Gauge: 14Overall Depth: 21"
Body Material: SteelLid Style: Single
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and TrayLatch Mechanism: Drill-Resistant Push Button Locks
Overall Height: 18-7/8"Overall Width: 70-1/8
Color: WhiteWeather Resistant: Yes
Storage Capacity: 10.7 cu. ft.Lid Hinge: Yes
Mounting Style: Bolt-onItem: Crossover Truck Box
Locking System: KeyedLid Type: Adjustable
Country of Origin (subject to change): United States

Description

Crossover Truck Box, White, Single, Overall Width 70-1/8, Overall Depth 21 In., Overall Height 18-7/8 In., Storage Capacity 10.7 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews