PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crossover Truck Box, 72 in. W, 30 in. D

JOBOX| Zoro #: G1720731| Mfr #: JSC1396980

$852.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: SteelColor: WhiteLatch Mechanism: Drill-Resistant Push Button Locks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720731 Mfr #: JSC1396980
Body Material: SteelColor: White
Latch Mechanism: Drill-Resistant Push Button LocksOverall Width: 70-1/8"
Mounting Style: Bolt-onGauge: 14
Lid Style: SingleIncludes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Overall Depth: 30"Storage Capacity: 17.5 cu. ft.
Weather Resistant: YesItem: Crossover Truck Box
Cover Material: SteelFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop Deep, Beveled Edge Reinforced Lid Built-In Storage Bin on Both Ends Drill-Resistant Round Push Buttons
Lid Hinge: YesLocking System: Keyed
Overall Height: 18-7/8"Lid Type: Adjustable
Country of Origin (subject to change): United States

Description

Crossover Truck Box, White, Single, Overall Width 70-1/8 In., Overall Depth 30 In., Overall Height 18-7/8 In., Storage Capacity 17.5 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews