PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Crossover truck box, Black, Single, 16 ga.

JOBOX| Zoro #: G0580702| Mfr #: JAC1387982

$784.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Diamond Tread AluminumColor: BlackLatch Mechanism: Drill-Resistant Push Button Locks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580702 Mfr #: JAC1387982
Body Material: Diamond Tread AluminumColor: Black
Latch Mechanism: Drill-Resistant Push Button LocksOverall Width: 72"
Mounting Style: Bolt-onGauge: 16
Lid Style: SingleIncludes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Overall Depth: 21"Storage Capacity: 10.7 cu. ft.
Weather Resistant: YesItem: Crossover Truck Box
Cover Material: Diamond Tread AluminumFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Drill-Resistant Round Push Buttons
Lid Hinge: YesLocking System: Keyed
Overall Height: 18-7/8"Lid Type: Adjustable
Country of Origin (subject to change): United States

Description

Crossover Truck Box, Black, Single, Overall Width 72 In., Overall Depth 21 In., Overall Height 18-7/8 In., Storage Capacity 10.7 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews