KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crossover Truck Box, Silver, 64-1/8 in. W

JOBOX| Zoro #: G2369997| Mfr #: JAC1391980

$756.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Diamond Tread Aluminum
Features: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369997 Mfr #: JAC1391980
Cover Material: Diamond Tread AluminumFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Gauge: 16Overall Depth: 21"
Body Material: Diamond Tread AluminumLid Style: Single
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and TrayLatch Mechanism: Drill-Resistant Push Button Locks
Overall Height: 15-1/8"Overall Width: 64-1/8"
Color: SilverWeather Resistant: Yes
Storage Capacity: 8.0 cu. ft.Lid Hinge: Yes
Mounting Style: Bolt-onItem: Crossover Truck Box
Locking System: KeyedLid Type: Adjustable
Country of Origin (subject to change): United States

Description

Crossover Truck Box, Silver, Single, Overall Width 64-1/8 In., Overall Depth 21 In., Overall Height 15-1/8 In., Storage Capacity 8.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews