KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Crossover Truck Box, Silver, 70-1/4 in. W

JOBOX| Zoro #: G2178495| Mfr #: PAC1585000

$528.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 19-7/8"
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Overall Depth: 21"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178495 Mfr #: PAC1585000
Overall Height: 19-7/8"Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Overall Depth: 21"Features: Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Reinforced High-Strength Body and Full-Wide Lock Console Resists Cargo Damage and Protects the Lock System
Cover Material: Diamond Tread AluminumLid Type: Adjustable
Overall Width: 71-1/8"Storage Capacity: 13.0 cu. ft.
Latch Mechanism: Drill-Resistant Push Button LocksLid Style: Single
Locking System: KeyedMounting Style: Bolt-on
Body Material: Diamond Tread AluminumGauge: 16
Lid Hinge: YesWeather Resistant: Yes
Item: Crossover Truck BoxColor: silver
Country of Origin (subject to change): United States

Description

Crossover Truck Box, Silver, Single, Overall Width 71-1/8 In., Overall Depth 21 In., Overall Height 19-7/8 In., Storage Capacity 13.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews