SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crossover Truck Box, Silver, 70-1/4 in. W

JOBOX| Zoro #: G0351592| Mfr #: PAC1596000

$451.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Locking System: KeyedFeatures: Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Reinforced High-Strength Body and Full-Wide Lock Console Resists Cargo Damage and Protects the Lock SystemLid Hinge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351592 Mfr #: PAC1596000
Locking System: KeyedFeatures: Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Reinforced High-Strength Body and Full-Wide Lock Console Resists Cargo Damage and Protects the Lock System
Lid Hinge: YesOverall Depth: 20-7/8"
Overall Height: 14-1/4"Latch Mechanism: Drill-Resistant Push Button Locks
Body Material: Diamond Tread AluminumOverall Width: 70-1/8"
Item: Crossover Truck BoxCover Material: Diamond Tread Aluminum
Lid Type: AdjustableGauge: 16
Mounting Style: Bolt-onIncludes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Weather Resistant: YesStorage Capacity: 9.2 cu. ft.
Color: SilverLid Style: Double
Country of Origin (subject to change): United States

Description

Crossover Truck Box, Silver, Double, Overall Width 70-1/8 In., Overall Depth 20-7/8 In., Overall Height 14-1/4 In., Storage Capacity 9.2 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews