Crossover Truck Box, Silver, 71-7/8 in. W

JOBOX| Zoro #: G0545912| Mfr #: JAC1379980

$883.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0545912 Mfr #: JAC1379980
Lid Type: AdjustableMounting Style: Bolt-on
Lid Hinge: YesLatch Mechanism: Drill-Resistant Push Button Locks
Weather Resistant: YesLocking System: Keyed
Includes: Lift Out Tray with HandleFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, Beveled Edge Reinforced Lid, Built-In Storage Bin on Both Ends, Drill-Resistant Round Push Buttons
Item: Crossover Truck BoxColor: silver
Locking System: KeyedLatch Mechanism: Drill-Resistant Push Button Locks
Gauge: 16Storage Capacity: 13.0 cu. ft.
Overall Width: 71-7/8"Overall Height: 21-3/4"
Lid Style: SingleCover Material: Diamond Tread Aluminum
Body Material: Diamond Tread AluminumOverall Depth: 21"
Country of Origin (subject to change): United States

Product Description

Crossover Truck Box, Silver, Single, Overall Width 71-7/8 In., Overall Depth 21 In., Overall Height 21-3/4 In., Storage Capacity 13.0 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Lift Out Tray with Handle, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Product Reviews

Save 15%. Sign up for Z-mail.