THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Crossover Truck Box, Steel, White, 60 in. W

JOBOX| Zoro #: G2151642| Mfr #: PSC1458000

$419.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Locking System: Keyed
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151642 Mfr #: PSC1458000
Mounting Style: Bolt-onLocking System: Keyed
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and TrayLatch Mechanism: Drill-Resistant Push Button Locks
Weather Resistant: YesColor: White
Body Material: SteelCover Material: Steel
Lid Style: SingleFeatures: High-Strength, Self-Rising Lids Will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, Lid Locks and Unlocks from Either Side for Security and Safety, Heavy-Duty Guards on Single Lid Models Protect the Vertical-Action Gas Spring Lid Lifts and Help Ensure Long-Term Durability
Lid Hinge: YesGauge: 14
Overall Height: 11-1/4"Overall Depth: 27-1/4"
Lid Type: AdjustableOverall Width: 61"
Storage Capacity: 6.1 cu. ft.Country of Origin (subject to change): United States

Description

Crossover Truck Box, White, Single, Overall Width 61 In., Overall Depth 27-1/4 In., Overall Height 11-1/4 In., Storage Capacity 6.1 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews