Crossover Truck Box, Steel, White, 70 in. W

JOBOX| Zoro #: G1618434| Mfr #: PSC1460000

$416.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
Mounting Style: Bolt-on
Item: Crossover Truck Box
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618434 Mfr #: PSC1460000
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and TrayMounting Style: Bolt-on
Item: Crossover Truck BoxOverall Depth: 27-7/8"
Storage Capacity: 9.2 cu. ft.Lid Style: Gull Wing
Weather Resistant: YesLid Hinge: Yes
Locking System: KeyedOverall Height: 14-1/4"
Features: High-Strength, Self-Rising Lids will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most RigidCover Material: Steel
Lid Type: AdjustableBody Material: Steel
Overall Width: 71"Gauge: 14
Latch Mechanism: Drill-Resistant Push Button LocksColor: White
Country of Origin (subject to change): United States

Description

Crossover Truck Box, White, Gull Wing, Overall Width 71 In., Overall Depth 27-7/8 In., Overall Height 14-1/4 In., Storage Capacity 9.2 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Storage Bins on Both Ends of Box, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews