STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Crossover Truck Box, Steel, White, 71 in. W

JOBOX| Zoro #: G0756831| Mfr #: PSC1456000

$444.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge: 14
Lid Type: Adjustable
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756831 Mfr #: PSC1456000
Gauge: 14Lid Type: Adjustable
Body Material: SteelOverall Width: 71"
Overall Depth: 20-1/4"Features: High-Strength, Self-Rising Lids Will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, Lid Locks and Unlocks from Either Side for Security and Safety, Heavy-Duty Guards on Single Lid Models Protect the Vertical-Action Gas Spring Lid Lifts and Help Ensure Long-Term Durability
Storage Capacity: 11.3 cu. ft.Item: Crossover Truck Box
Includes: J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and TrayCover Material: Steel
Weather Resistant: YesLid Hinge: Yes
Latch Mechanism: Drill-Resistant Push Button LocksOverall Height: 17-1/4"
Locking System: KeyedLid Style: Single
Mounting Style: Bolt-onColor: White
Country of Origin (subject to change): United States

Description

Crossover Truck Box, White, Single, Overall Width 71 In., Overall Depth 20-1/4 In., Overall Height 17-1/4 In., Storage Capacity 11.3 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews