DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Divdr, 6-3/4 in. Lx 8-1/4 in. W, Stel, Whte

JOBOX| Zoro #: G2399503| Mfr #: 646980

$143.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Universal Application Kit
Height (In.): 4-1/4
Type: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399503 Mfr #: 646980
Features: Universal Application KitHeight (In.): 4-1/4
Type: Heavy DutyColor: White
Material: steelWidth (In.): 8-1/4
Item: DividerFor Use With: 1FEH2
Includes: (24) DividersLength (In.): 6-3/4
Country of Origin (subject to change): United States

Description

Drawer Bin Divider Kit, Length 6 3/4 In, Width 8 1/4 In, Height 4 1/4 In, Steel Material, White Color, For Use With G1509672, Includes 24 Dividers

Reviews