SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Divider, 6-3/4 in. Lx8-1/4 in. W, Stl, Whte

JOBOX| Zoro #: G1647441| Mfr #: 643980

$131.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteLength (In.): 6-3/4Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647441 Mfr #: 643980
Color: WhiteLength (In.): 6-3/4
Material: SteelWidth (In.): 8-1/4
For Use With: 1FEG7Meets/Exceeds: -
Height (In.): 4-1/4Item: Divider
Type: -Features: -
Includes: (24) DividersCountry of Origin (subject to change): United States

Description

Drawer Bin Divider Kit, Length (In.) 6-3/4, Width (In.) 8-1/4, Height (In.) 4-1/4, Steel Material, Silver Color, -, For Use With 1FEG7, Meets/Exceeds -, Includes 24 Dividers

Reviews