SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dividr, 6-3/4 in. Lx8-1/4 in. W, Stel, Whit

JOBOX| Zoro #: G0798892| Mfr #: 642980

$61.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteLength (In.): 6-3/4Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798892 Mfr #: 642980
Color: WhiteLength (In.): 6-3/4
Material: SteelWidth (In.): 8-1/4
For Use With: 1FEG6Meets/Exceeds: -
Height (In.): 4-1/4Item: Divider
Type: -Features: Universal Application Kit
Includes: (12) DividersCountry of Origin (subject to change): United States

Description

Drawer Bin Divider Kit, Length 6 3/4 In, Width 8 1/4 In, Height 4 1/4 In, Steel Material, White Color, For Use With 1FEG6, Includes 12 Dividers

Reviews