Innerside Truck Box, 58 in. W, 13 in. D

JOBOX| Zoro #: G1613044| Mfr #: PSN1452000

$347.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Steel
Features: Gear-Lock Dual Rotary Locking System Operates Like a Ratchet to Lock the Lid Down Tighter, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation, Reinforced High-Strength Body Resists Cargo Damage and Protects Lock System
Gauge: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613044 Mfr #: PSN1452000
Cover Material: SteelFeatures: Gear-Lock Dual Rotary Locking System Operates Like a Ratchet to Lock the Lid Down Tighter, Self-Aligning Latch Pin Pivots from Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation, Reinforced High-Strength Body Resists Cargo Damage and Protects Lock System
Gauge: 14Overall Depth: 12-1/4"
Body Material: SteelLid Style: Single
Latch Mechanism: Drill-Resistant Push Button LocksOverall Height: 11-1/8"
Overall Width: 58-1/2"Color: White
Weather Resistant: YesStorage Capacity: 3.2 cu. ft.
Lid Hinge: YesMounting Style: Bolt-on
Item: Innerside Truck BoxLocking System: Keyed
Lid Type: AdjustableCountry of Origin (subject to change): United States

Description

Innerside Truck Box, White, Single, Overall Width 58-1/2 In., Overall Depth 12-1/4 In., Overall Height 11-1/8 In., Storage Capacity 3.2 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews