BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Innerside Truck Box, Silver, 57-3/4 in. W

JOBOX| Zoro #: G0813461| Mfr #: JAN1445980

$522.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 57-3/4"Latch Mechanism: Drill-Resistant Push Button LocksLid Style: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813461 Mfr #: JAN1445980
Overall Width: 57-3/4"Latch Mechanism: Drill-Resistant Push Button Locks
Lid Style: SingleOverall Height: 13-3/4"
Includes: Mounting Kit with Support Legs and HardwareItem: Innerside Truck Box
Mounting Style: Bolt-onLocking System: Keyed
Storage Capacity: 3.6 cu. ft.Gauge: 16
Overall Depth: 14-3/8"Lid Type: Adjustable
Color: SilverWeather Resistant: Yes
Cover Material: Diamond Tread AluminumLid Hinge: Yes
Features: Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, High-Strength, Deep Beveled Edge Lid Full-Length Storage Bin Drill-Resistant Lock Cylinder, Posi-Lift Gas Spring Lid Lift, EPDM Automotive-Style Bulb Weather StrippingBody Material: Diamond Tread Aluminum
Country of Origin (subject to change): United States

Description

Innerside Truck Box, Silver, Single, Overall Width 57-3/4 In., Overall Depth 14-3/8 In., Overall Height 13-3/4 In., Storage Capacity 3.6 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Drill-Resistant Push Button Locks, Includes Mounting Kit with Support Legs and Hardware, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews