KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobsite Chest, 42" W x 20" D x 23-3/4" H, Brown

JOBOX| Zoro #: G1261741| Mfr #: 1-653990

$446.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge: 16
Lid Type: Hinged
Number of Doors: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261741 Mfr #: 1-653990
Gauge: 16Lid Type: Hinged
Number of Doors: 0Height: 23-3/4"
Depth: 20"Features: Forklift Access
Storage Capacity: 9.3 cu. ft.Number of Shelves: 0
Item: Jobsite BoxIncludes: Padlock Enclosure
Handle Type: RecessedWidth: 42"
Material: steelLocking System: Padlock Enclosure
Number of Drawers: 0Padlock Shackle Max. Dia.: 3/8"
Casters Included: NoColor: Brown
Country of Origin (subject to change): United States

Description

Jobsite Boxes, Jobsite Box, Nominal Outside Width 42 In., Nominal Outside Depth 20 In., Nominal Outside Height 24 In., Storage Capacity 9.3 cu. ft., Jobsite Box Color Family Brown, Locking System Padlock Enclosure, Padlock Shackle Max. Dia. 3/8 In., Number of Shelves 0, Number of Drawers 0, Handle Type Recessed, Width 42 In., Depth 20 In., Height 23-3/4 In., Brown, Lid Type Hinged, Number of Doors 0, Material Steel, Gauge 16, Casters Included No, Forklift Access

Reviews