KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobsite Chest, 48" W x 24" D x 27-3/4" H, Brown

JOBOX| Zoro #: G2477431| Mfr #: 1-654990

$547.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge: 16
Lid Type: Hinged
Number of Doors: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477431 Mfr #: 1-654990
Gauge: 16Lid Type: Hinged
Number of Doors: 0Height: 27-3/4"
Depth: 24"Features: Forklift Access
Storage Capacity: 15.4 cu. ft.Number of Shelves: 0
Item: Jobsite BoxIncludes: Padlock Enclosure
Handle Type: RecessedWidth: 48"
Material: steelLocking System: Padlock Enclosure
Number of Drawers: 0Padlock Shackle Max. Dia.: 3/8"
Casters Included: NoColor: Brown
Country of Origin (subject to change): United States

Description

Jobsite Chest, Width 48 In., Depth 24 In., Height 27-3/4 In., Storage Capacity 15.4 cu. ft., Brown, Lid Type Hinged, Number of Doors 0, Number of Drawers 0, Material Steel, Gauge 16, Casters Included No, Locking System Padlock Enclosure, Handle Type Recessed, Forklift Access, Includes Padlock Enclosure

Reviews