Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

JOBOX 24" Deep Heavy-Duty Two Door Cabinet

  • Zoro #: G8541723
  • Mfr #: 1-694990

$1,540.76

Details
  • Material: Steel
  • Padlock Shackle Max. Dia.: 1"
  • Configuration: (8) Full Length Fixed Height, (4) 3W Built-In Shelves On Each Door
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jobox #1-694990 Specifications

  • Zoro #: G8541723
  • Mfr #: 1-694990
Material: Steel Padlock Shackle Max. Dia.: 1"
Configuration: (8) Full Length Fixed Height, (4) 3W Built-In Shelves On Each Door Storage Capacity: 47.5 cu. ft.
Height: 60-3/4" Locking System: (1) Padlock Enclosure, (1) Hand or Foot Operated Latch Release
Number of Doors: 2 Tool Storage Type Included: Jobsite Box
Depth: 24-1/4" Handle Type: (2) Folding Recessed
Casters Included: No Number of Shelves: 12
Gauge: 16 Jobsite Box Color Family: Brown
Jobsite Box Product Grouping: Jobsite Cabinet Number of Drawers: 0
Width: 24-1/4" Color: Brown
Features: Power Supply Knock-Out Hole, Forklift Access, Hand or Foot Operated Latch Release Nominal Outside Depth: 24"
Item: Jobsite Storage Cabinet Country of Origin (subject to change): United States

Description

Organization how you want it. With four models to choose from with varying storage capacity and door options, Crescent JOBOX cabinets give you the power to make organizing your job site, plant floor, or maintenance bay a cinch. With the innovative foot operated latch and Anti-Tip bolsters you also get first class accessibility and safety features.

Reviews of Jobox #1-694990