KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobsite Chest, 60" W x 30" D x 39-1/2" H, Brown

JOBOX| Zoro #: G2119117| Mfr #: 1-680990

$962.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge: 16
Lid Type: Hinged
Number of Doors: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119117 Mfr #: 1-680990
Gauge: 16Lid Type: Hinged
Number of Doors: 0Height: 39-1/2"
Depth: 30"Features: Forklift Access
Storage Capacity: 32.7 cu. ft.Number of Shelves: 1
Includes: Padlock EnclosureHandle Type: Recessed
Width: 60"Material: steel
Locking System: Padlock EnclosureNumber of Drawers: 0
Padlock Shackle Max. Dia.: 3/8"Casters Included: No
Configuration: Folding ShelvesColor: Brown
Country of Origin (subject to change): United States

Description

Jobsite Slope Lid Box,Width 60 In.,Depth 30 In.,Height 39-1/2 In.,Storage Capacity 32.7 cu. ft.,Brown,Lid Type Hinged with Locking Arm,Number of Shelves 1,Number of Drawers -,Material Steel,Gauge 16,Casters Not Included,Locking System (1) Padlock Enclosure,Padlock Shackle Max. Dia. 3/8 In.,Configuration Shelves Folds Away To Allow Wider And Taller Items Inside The Box,Handle Type (2) Folding Recessed

Reviews