KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobsite Piano Box, 60" W x 31-11/32" D x 49-1/2" H, Brown

JOBOX| Zoro #: G0591123| Mfr #: 1-682990

$1079.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Gas Spring Guards, Forklift Access
Depth: 31-11/32"
Handle Type: Recessed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591123 Mfr #: 1-682990
Features: Gas Spring Guards, Forklift AccessDepth: 31-11/32"
Handle Type: RecessedGauge: 16
Padlock Shackle Max. Dia.: 3/8"Material: steel
Includes: Padlock EnclosureCasters Included: No
Number of Drawers: 0Configuration: Folding Shelves
Color: BrownWidth: 60"
Number of Shelves: 2Number of Doors: 0
Storage Capacity: 47.5 cu. ft.Height: 49-1/2"
Item: Jobsite Piano BoxLocking System: Padlock Enclosure
Lid Type: HingedCountry of Origin (subject to change): United States

Description

Jobsite Piano Box, Width 60 In., Depth 31-11/32 In., Height 49-1/2 In., Storage Capacity 47.5 cu. ft., Brown, Lid Type Hinged, Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Material Steel, Gauge 16, Casters Included No, Locking System Padlock Enclosure, Configuration Folding Shelves, Handle Type Recessed, Gas Spring Guards, Forklift Access, Includes Padlock Enclosure

Reviews