SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Liquid Transfer Tank, L-Shape, 103 gal.

JOBOX| Zoro #: G2421282| Mfr #: 480000

$682.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Liquid Transfer TankOverall Width: 59-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421282 Mfr #: 480000
Color: WhiteItem: Liquid Transfer Tank
Overall Width: 59-5/8"Base Height: 9"
Shape: L-ShapeMounting Style: Bolts To Truck Bed
Material: 14 Gauge SteelDimension D: 9"
Includes: Lockable Filler Cap and Coupler, Heavy-Duty BracketsFor Use With: Full Size Trucks
Overall Depth: 31"Dimension A: 59-5/8"
Dimension C: 31"Capacity: 103 gal.
Overall Height: 25"Country of Origin (subject to change): United States

Description

Liquid Transfer Tank, Material 14 Gauge Steel, L-Shape, Overall Width 59-5/8 In., Overall Depth 31 In., Overall Height 25 In., Base Height 9 In., Capacity 103 gal., White, Mounting Style Bolts To Truck Bed, For Use With Full Size Trucks, Includes Lockable Filler Cap and Coupler, Heavy-Duty Brackets

Reviews