SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mounting Bracket, 18 in. W, Steel, Black

JOBOX| Zoro #: G0443335| Mfr #: 229000

$106.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Mounting BracketMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443335 Mfr #: 229000
Color: BlackItem: Mounting Bracket
Material: SteelType: Heavy Duty
Width (In.): 24Features: Mounting Screws Not Included
For Use With: Underbody Truck BoxesIncludes: Sold in Pairs
Height (In.): 18Country of Origin (subject to change): United States

Description

Mounting Bracket, Size 18 x 24 Inches, Finish Black, Mounting Holes Provided, Use With Underbody Truck Boxes, Mounting Screws Not Included

Reviews