SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mounting Bracket, 18 in. W, Steel, Black, PR

JOBOX| Zoro #: G1199091| Mfr #: 228000

$90.25 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Mounting Screws Not IncludedItem: Mounting BracketFor Use With: Underbody Truck Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199091 Mfr #: 228000
Features: Mounting Screws Not IncludedItem: Mounting Bracket
For Use With: Underbody Truck BoxesType: Heavy Duty
Material: SteelHeight (In.): 18
Width (In.): 18Includes: Sold in Pairs
Color: BlackCountry of Origin (subject to change): United States

Description

Mounting Bracket, Size 18 x 18 Inches, Finish Black, Mounting Holes Provided, Use With Underbody Truck Boxes, Mounting Screws Not Included, 1 Pair

Reviews