KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Topside Truck Box, Aluminum, 17x72x15

JOBOX| Zoro #: G1158421| Mfr #: 572000

$587.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Locking System: Keyed
Includes: Mounting Leg Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158421 Mfr #: 572000
Mounting Style: Bolt-onLocking System: Keyed
Includes: Mounting Leg KitLatch Mechanism: Rotating T-Handle
Weather Resistant: YesColor: Silver
Body Material: Diamond Tread AluminumCover Material: Diamond Tread Aluminum
Lid Style: DoubleFeatures: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Rain Gutter Door Seals, Quick Release Aircraft Cables Drop Door 180 Degrees For Full Accessibility
Lid Hinge: YesGauge: 16
Overall Height: 17"Overall Depth: 15"
Lid Type: AdjustableOverall Width: 72"
Storage Capacity: 10.6 cu. ft.Country of Origin (subject to change): United States

Description

Topside Truck Box, Silver, Double, Overall Width 72 In., Overall Depth 15 In., Overall Height 17 In., Storage Capacity 10.6 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Leg Kit, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews