Topside Truck Box, Steel, White, 65 in. W

JOBOX| Zoro #: G0877195| Mfr #: 553980

$897.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877195 Mfr #: 553980
Lid Type: AdjustableMounting Style: Bolt-On
Lid Hinge: YesWeather Resistant: Yes
Locking System: KeyedFeatures: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, High-Strength Rigid Doors, Reinforced Door Frames, Full-Length Piano Hinges, Rotating T-Handles, High-Strength Door Cables, Reinforced Heavy-Duty Construction
Storage Capacity: 9.5 cu. ft.Latch Mechanism: Rotating T-Handle
Color: WhiteOverall Width: 65"
Overall Height: 18-3/4"Lid Style: Double
Cover Material: SteelBody Material: Steel
Overall Depth: 15-11/16"Item: Topside Truck Box
Includes: Mounting Leg KitGauge: 14
Country of Origin (subject to change): United States

Product Description

Topside Truck Box, White, Double, Overall Width 65 In., Overall Depth 15-11/16 In., Overall Height 18-3/4 In., Storage Capacity 9.5 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Leg Kit, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.