BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rain Drain™ Tote Tray, 22-3/16 in. L, Steel, Brown

JOBOX| Zoro #: G1050332| Mfr #: 626990

$47.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 22-3/16Width (In.): 8Features: Built In Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050332 Mfr #: 626990
Length (In.): 22-3/16Width (In.): 8
Features: Built In HandleColor: Brown
For Use With: Mfr. No. 1-654990, 1-655990DItem: Tote Tray
Material: SteelHeight (In.): 4
Type: Heavy DutyCountry of Origin (subject to change): United States

Description

Tote Tray, Length 22 3/16 In., Width 8 In., Height 4 In., Steel Material, Brown Color, Built In Handle, For Use With Nos. 1MCE8 and 1MCE9 Jobsite Chests

Reviews