KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tote Tray, 28-3/16 in. L, Steel, Brown

JOBOX| Zoro #: G0743172| Mfr #: 627990

$47.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tote Tray
Type: Heavy Duty
For Use With: 1MCF1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0743172 Mfr #: 627990
Item: Tote TrayType: Heavy Duty
For Use With: 1MCF1Color: Brown
Width (In.): 8Features: Built In Handle
Length (In.): 28-3/16Material: steel
Height (In.): 4Country of Origin (subject to change): United States

Description

Tote Tray, Length 28 3/16 In., Width 8 In., Height 4 In., Steel Material, Brown Color, Built In Handle, For Use With No. 1MCF1 Jobsite Chest

Reviews