PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Trailer Tongue Box, 48 in. W, 18-1/2 in. D

JOBOX| Zoro #: G0606076| Mfr #: 416002

$509.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Locking System: KeyedFeatures: Rugged Constsruction, Beveled Edge Lid, Deep Recessed Hinge Allows Box To Fully Open Against Rail Or Trailer Wall, Fully Adjustable Lid Striker Maintains Tight Lid Against Body, Moisture Resistant Seal, Offset Gas Spring Lid For Easier Access, Full Weather Stripping Seals Out MoistureLid Hinge: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606076 Mfr #: 416002
Locking System: KeyedFeatures: Rugged Constsruction, Beveled Edge Lid, Deep Recessed Hinge Allows Box To Fully Open Against Rail Or Trailer Wall, Fully Adjustable Lid Striker Maintains Tight Lid Against Body, Moisture Resistant Seal, Offset Gas Spring Lid For Easier Access, Full Weather Stripping Seals Out Moisture
Lid Hinge: YesOverall Depth: 18-1/4"
Overall Height: 18"Latch Mechanism: Paddle Handle
Body Material: Diamond Tread AluminumOverall Width: 48"
Item: Trailer Tongue BoxCover Material: Diamond Tread Aluminum
Lid Type: AdjustableGauge: 16
Mounting Style: Bolt-onIncludes: No Mounting Hardware
Weather Resistant: YesStorage Capacity: 6.1 cu. ft.
Color: BlackLid Style: Single
Country of Origin (subject to change): United States

Description

Trailer Tongue Box, Black, Single, Overall Width 48 In., Overall Depth 18-1/4 In., Overall Height 18 In., Storage Capacity 6.1 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes No Mounting Hardware, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews