KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck Box Chest, Aluminum, Silver, 19 in. H

JOBOX| Zoro #: G1066712| Mfr #: JAH1426980

$599.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: silver
Features: Self-Adjusting Rotary Gear-Lock II Locking System, Recessed Hinge Allows the Lid to Fully Open when the Chest is Placed Against the Bed Wall or Another Object, Self-Aligning Latch Hoop Deep, Beveled Edge Lids Provide Superior Strength and Security High-Strength Body Protects the Locking System
Gauge: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066712 Mfr #: JAH1426980
Color: silverFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Recessed Hinge Allows the Lid to Fully Open when the Chest is Placed Against the Bed Wall or Another Object, Self-Aligning Latch Hoop Deep, Beveled Edge Lids Provide Superior Strength and Security High-Strength Body Protects the Locking System
Gauge: 16Includes: Sliding Storage Tray
Item: Truck Box ChestOverall Depth: 20-5/8"
Body Material: Diamond Tread AluminumCover Material: Diamond Tread Aluminum
Lid Style: SingleMounting Style: Bolt-on
Overall Height: 19"Overall Width: 59-3/8"
Locking System: KeyedLatch Mechanism: Paddle Handle
Lid Hinge: YesLid Type: Adjustable
Storage Capacity: 10.2 cu. ft.Weather Resistant: Yes
Country of Origin (subject to change): United States

Description

Truck Box Chest, Silver, Single, Overall Width 59-3/8 In., Overall Depth 20-5/8 In., Overall Height 19 In., Storage Capacity 10.2 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Sliding Storage Tray, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews