LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Truck Box Chest, Steel, White, 59-1/8 in. W

JOBOX| Zoro #: G0595743| Mfr #: JSH1434980

$574.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Locking System: Keyed
Includes: Sliding Storage Tray/Mounting Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595743 Mfr #: JSH1434980
Mounting Style: Bolt-onLocking System: Keyed
Includes: Sliding Storage Tray/Mounting KitLatch Mechanism: Paddle Handle
Weather Resistant: YesColor: White
Body Material: SteelCover Material: Steel
Lid Style: SingleFeatures: Self-Adjusting Rotary Gear-Lock II Locking System, Recessed Hinge Allows the Lid to Fully Open when the Chest is Placed Against the Bed Wall or Another Object, Self-Aligning Latch Hoop Deep, Beveled Edge Lids Provide Superior Strength and Security High-Strength Body Protects the Locking System
Lid Hinge: YesGauge: 14
Overall Height: 19"Overall Depth: 20-1/4"
Lid Type: AdjustableOverall Width: 59-1/8"
Storage Capacity: 10.2 cu. ft.Country of Origin (subject to change): United States

Description

Truck Box Chest, White, Single, Overall Width 59-1/8 In., Overall Depth 20-1/4 In., Overall Height 19 In., Storage Capacity 10.2 cu. ft., 14 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes Sliding Storage Tray/Mounting Kit, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Reviews