KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck/Van Door Storage Tray, 12 in H

JOBOX| Zoro #: G0758782| Mfr #: 1406980

$1323.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled/Unassembled: Assembled
Attaches To: Floor van or truck
Depth: 26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758782 Mfr #: 1406980
Assembled/Unassembled: AssembledAttaches To: Floor van or truck
Depth: 26"Includes: Mounting hardware
Number of Drawers: 6Gauge: 0.125
Color: SilverHeight: 12"
Material: AluminumRollers: 0
Width: 36"Item: Truck or Van Door Storage Tray
Capacity: 75 lb.Locking System: Latch
Finish: Tread PlateNumber of Dividers: 5
Country of Origin (subject to change): United States

Description

Truck/Van Storage Drawer, Length 26 In, Width 36 In, Height 12 In, Material Aluminum, 0.125 Gauge, Number of Drawers 6, Number of Dividers 5 Per Drawer, Silver, Treadplate Finish, Locking System Latch, Capacity 75 Lb

Reviews