KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck/Van Door Storage Tray, 14 ga.

JOBOX| Zoro #: G0251221| Mfr #: 667980

$1153.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Truck or Van Door Storage Tray
Number of Drawers: 1
Height: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251221 Mfr #: 667980
Item: Truck or Van Door Storage TrayNumber of Drawers: 1
Height: 13"Width: 36"
Capacity: 650 lb.Finish: Powder Coat
Includes: Mounting hardwareGauge: 14
Depth: 48"Locking System: Grip And Release Handle Controls
Material: steelAttaches To: Floor van or truck
Number of Dividers: 19Assembled/Unassembled: Assembled
Color: whiteRollers: 3
Country of Origin (subject to change): United States

Description

Truck/Van Storage Drawer, Length 48 In, Width 36 In, Height 13 In, Material Steel, 14 Gauge, Number of Drawers 1, Number of Dividers 19, 3 Steel Rollers, White, Powder Finish, Locking System Grip And Release Handle Controls, Capacity 650 Lb, Includes Mounting Hardware

Reviews