KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck/Van Door Storage Tray, 2 drawers

JOBOX| Zoro #: G1109367| Mfr #: 1407980

$652.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Assembled/Unassembled: Assembled
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109367 Mfr #: 1407980
Width: 12"Assembled/Unassembled: Assembled
Includes: Mounting hardwareColor: Silver
Finish: Tread PlateNumber of Dividers: 5
Rollers: 0Height: 12"
Item: Truck or Van Door Storage TrayDepth: 50"
Capacity: 75 lb.Attaches To: Floor van or truck
Number of Drawers: 2Material: Aluminum
Gauge: 0.125Locking System: Latch
Country of Origin (subject to change): United States

Description

Truck/Van Storage Drawer, Length 50 In, Width 12 In, Height 12 In, Material Aluminum, 0.125 Gauge, Number of Drawers 2, Number of Dividers 5 Per Drawer, Silver, Treadplate Finish, Locking System Latch, Capacity 75 Lb

Reviews