Truck/Van Door Storage Tray, 24 in W

JOBOX| Zoro #: G0311561| Mfr #: 662980

$891.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Dividers: 13Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311561 Mfr #: 662980
Color: WhiteNumber of Dividers: 13
Material: SteelAttaches To: Floor van or truck
Gauge: 14Height: 9"
Number of Drawers: 1Type: -
Resistant To: -Item: Truck or Van Door Storage Tray
Rollers: 2Finish: Powder Coat
Assembled/Unassembled: AssembledWidth: 24"
Features: -Includes: Mounting hardware
Locking System: Grip And Release Handle ControlsCapacity: 650 lb.
Depth: 48"Recommended Padlock Size: -
Country of Origin (subject to change): United States

Description

Truck or Van Door Storage Tray, Type -, Width 24 In., Material Steel, 14 Gauge, Number of Drawers 1, Height 9 In., Depth 48 In., Number of Dividers 13, 2 Rollers, White, Powder Coat Finish, Locking System Grip And Release Handle Controls, Recommended Padlock Size -, Capacity 650 lb., Resistant To -, Includes Mounting Hardware, Attaches To Floor van or truck, Assembled/Unassembled Assembled

Reviews