Crescent Jobox
JOBOX 3 Drw Short Floor Hvy-Duty Alum Drw Storage 36"W x 6"H x 26"L
Mfr # 1405980
Zoro # G1081464
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Silver
- Finish Tread Plate
- Depth 26 in
- Capacity 75 lb
Explore More Products
- CRESCENT JOBOX Trailer Tongue Box, Silver, Single Lid 405000D
- CRESCENT JOBOX JOBOX 2 Drw Long Stacked Hvy-Duty Alum Drw Storage 12"W x 12"H x 50"L 1407980
- CRESCENT JOBOX JOBOX Steel Gull Wing Fullsize Crossover Truck Box PSC1460000
- CRESCENT JOBOX JOBOX 4 Drw Lng Stacked Hvy-Dty Alum Drw Storage - 12"W x 24"H x 50"L 1409980
- CRESCENT JOBOX JOBOX StorAll Hvy-Dty Stl Drw Stor 36"W x 13"H x 48"L - 9" Dp Drw 667980
- CRESCENT JOBOX JOBOX Aluminum Single Lid Fullsize Crossover Truck Box PAC1580000
- CRESCENT JOBOX Truck Box, 48 1/2" Aluminum Innerside PAN1441000
- CRESCENT JOBOX Underbody Truck Box, Black, Hinged, 18" W 790982
- CRESCENT JOBOX Underbody Truck Box, White, Hinged, 18" W 790980
- WEATHER GUARD Truck Box, Black, Aluminum, Non-Adjustable, Single Lid, 72 in 127-5-03
- BETTER BUILT 70IN CROSSOVER CLASSIC SINGLE LID NARROW, LO-PROFILE TRUCK TOOL BOX, B 73210283
- Crescent Jobox Truck Boxes