KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck/Van Door Storage Tray, 4 drawers

JOBOX| Zoro #: G0470723| Mfr #: 1409980

$1130.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 50"
Finish: Tread Plate
Locking System: Latch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470723 Mfr #: 1409980
Depth: 50"Finish: Tread Plate
Locking System: LatchIncludes: Mounting hardware
Assembled/Unassembled: AssembledGauge: 0.125
Number of Dividers: 5Material: aluminum
Height: 24"Attaches To: Floor van or truck
Color: silverWidth: 12"
Number of Drawers: 4Rollers: 0
Capacity: 75 lb.Item: Truck or Van Door Storage Tray
Country of Origin (subject to change): United States

Description

Truck/Van Storage Drawer, Length 50 In, Width 12 In, Height 24 In, Material Aluminum, 0.125 Gauge, Number of Drawers 4, Number of Dividers 5 Per Drawer, Silver, Treadplate Finish, Locking System Latch, Capacity 75 Lb

Reviews