SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Truck/Van Door Storage Tray, 48 in W

JOBOX| Zoro #: G2451583| Mfr #: 664980

$1192.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Dividers: 24Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451583 Mfr #: 664980
Color: WhiteNumber of Dividers: 24
Material: SteelAttaches To: Floor van or truck
Gauge: 14Height: 9"
Number of Drawers: 1Type: -
Resistant To: -Item: Truck or Van Door Storage Tray
Rollers: 4Finish: Powder Coat
Assembled/Unassembled: AssembledWidth: 48"
Features: -Includes: Mounting hardware
Locking System: Grip And Release Handle ControlsCapacity: 650 lb.
Depth: 48"Recommended Padlock Size: -
Country of Origin (subject to change): United States

Description

Truck or Van Door Storage Tray, Type -, Width 48 In., Material Steel, 14 Gauge, Number of Drawers 1, Height 9 In., Depth 48 In., Number of Dividers 24, 4 Rollers, White, Powder Coat Finish, Locking System Grip And Release Handle Controls, Recommended Padlock Size -, Capacity 650 lb., Resistant To -, Includes Mounting Hardware, Attaches To Floor van or truck, Assembled/Unassembled Assembled

Reviews