KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Truck/Van Door Storage Tray, White

JOBOX| Zoro #: G1509672| Mfr #: 668980

$1342.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Capacity: 650 lb.
Color: white
Depth: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509672 Mfr #: 668980
Capacity: 650 lb.Color: white
Depth: 48"Finish: Powder Coat
Gauge: 14Height: 13"
Includes: Mounting hardwareItem: Truck or Van Door Storage Tray
Material: steelNumber of Dividers: 24
Width: 48"Number of Drawers: 1
Locking System: Grip And Release Handle ControlsAttaches To: Floor van or truck
Rollers: 4Assembled/Unassembled: Assembled
Country of Origin (subject to change): United States

Description

Truck/Van Storage Drawer, Length 48 In, Width 48 In, Height 13 In, Material Steel, 14 Gauge, Number of Drawers 1, Number of Dividers 24, 4 Steel Rollers, White, Powder Finish, Locking System Grip And Release Handle Controls, Capacity 650 Lb, Includes Mounting Hardware

Reviews