PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Underbody Truck Box, Aluminum, 18 in. H

JOBOX| Zoro #: G0279955| Mfr #: 759980

$458.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Diamond Tread AluminumColor: SilverLatch Mechanism: Rotating T-Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279955 Mfr #: 759980
Body Material: Diamond Tread AluminumColor: Silver
Latch Mechanism: Rotating T-HandleOverall Width: 36"
Mounting Style: Bolt-onGauge: 0.100"
Lid Style: SingleIncludes: Mounting Bracket Kit Sold Separate
Overall Depth: 18"Storage Capacity: 6.7 cu. ft.
Weather Resistant: YesItem: Underbody Truck Box
Cover Material: Diamond Tread AluminumFeatures: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Bulb Weather Automotive Weather Stripping, High-Strength Door With 3/8" Diameter Hinge And 1" Knuckles
Lid Hinge: YesLocking System: Keyed
Overall Height: 18"Lid Type: Adjustable
Country of Origin (subject to change): United States

Description

Underbody Truck Box, Silver, Single, Overall Width 36 In., Overall Depth 18 In., Overall Height 18 In., Storage Capacity 6.7 cu. ft., 0.100 In. Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Bracket Kit Sold Separate, Body Material Diamond Tread Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Adjustable

Reviews