Underbody Truck Box, Steel, Black, 24 in. W

JOBOX| Zoro #: G0271835| Mfr #: 727982

$300.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt-on
Locking System: Keyed
Includes: Mounting Bracket Kit Sold Separate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271835 Mfr #: 727982
Mounting Style: Bolt-onLocking System: Keyed
Includes: Mounting Bracket Kit Sold SeparateLatch Mechanism: Rotating T-Handle
Weather Resistant: YesColor: Black
Body Material: SteelCover Material: Steel
Lid Style: SingleFeatures: 3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, Industrial Grade Steel Hinges, Quick Release Door Connectors, Extended Rain Cutter, Bulb-Shaped Automotive Weather Stripping, Reinforced Cam Lock, High Strength Door Cables
Lid Hinge: YesGauge: 14
Overall Height: 14"Overall Depth: 12"
Lid Type: AdjustableOverall Width: 24"
Storage Capacity: 2.3 cu. ft.Country of Origin (subject to change): United States

Description

Underbody Truck Box,Material Steel,Black,Single Lid,Overall Width 24 In.,Overall Depth 12 In.,Overall Height 14 In.,Storage Capacity 2.3 cu. Ft.,14 Gauge,Mounting Style Bolt-On,Locking System Keyed,Latch Mechanism Rotating T-Handle

Reviews